KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adjustable Relief Valve, 1-1/4 In, 30 psi

AQUATROL| Zoro #: G0216833| Mfr #: 69D1-30

$242.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pressure Range: 16 to 30 psi
Body Material: Bronze
Factory Set Pressure: 30 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0216833 Mfr #: 69D1-30
Pressure Range: 16 to 30 psiBody Material: Bronze
Factory Set Pressure: 30 psiSpring Material: 316 Stainless Steel
Seat Material: BronzeOutlet Size: 1-1/4"
Disc Material: BronzeTest Lever: No
Temp. Range: 0 Degrees to 450 Degrees FItem: Adjustable Relief Valve
Application: LiquidsOverall Height: 8-1/2"
Inlet Type: MNPTOutlet Type: FNPT
Inlet Size: 1-1/4"Country of Origin (subject to change): United States

Description

Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1-1/4 In., Outlet Size 1-1/4 In., Factory Set Pressure 30 psi, Pressure Range 16 to 30 psi, Disc Material Bronze, Overall Height 8-1/2 In., Application Liquids, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever No

Reviews