BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Adjustable Relief Valve, 1-1/4 In, 300 psi

AQUATROL| Zoro #: G0217393| Mfr #: 69D1S-300

$429.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: BronzePressure Range: 251 to 300 psiSpring Material: 316 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0217393 Mfr #: 69D1S-300
Body Material: BronzePressure Range: 251 to 300 psi
Spring Material: 316 Stainless SteelOutlet Size: 1-1/4"
Disc Material: 316 Stainless SteelApplication: Liquids
Outlet Type: FNPTInlet Size: 1-1/4"
Item: Adjustable Relief ValveTemp. Range: 0 Degrees to 450 Degrees F
Test Lever: NoSeat Material: 316 Stainless Steel
Overall Height: 8-1/2"Factory Set Pressure: 300 psi
Inlet Type: MNPTCountry of Origin (subject to change): United States

Description

Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1-1/4 In., Outlet Size 1-1/4 In., Factory Set Pressure 300 psi, Pressure Range 251 to 300 psi, Disc Material 316 Stainless Steel, Overall Height 8-1/2 In., Application Liquids, Seat Material 316 Stainless Steel, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever No

Reviews