SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adjustable Relief Valve, 1-1/4 In, 400 psi

AQUATROL| Zoro #: G0217402| Mfr #: 69D1S-400

$446.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outlet Type: FNPTItem: Adjustable Relief ValveTemp. Range: 0 Degrees to 450 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0217402 Mfr #: 69D1S-400
Outlet Type: FNPTItem: Adjustable Relief Valve
Temp. Range: 0 Degrees to 450 Degrees FInlet Size: 1-1/4"
Body Material: BronzeFactory Set Pressure: 400 psi
Outlet Size: 1-1/4"Overall Height: 8-1/2"
Application: LiquidsPressure Range: 301 to 400 psi
Test Lever: NoSpring Material: 316 Stainless Steel
Disc Material: 316 Stainless SteelSeat Material: 316 Stainless Steel
Inlet Type: MNPTCountry of Origin (subject to change): United States

Description

Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1-1/4 In., Outlet Size 1-1/4 In., Factory Set Pressure 400 psi, Pressure Range 301 to 400 psi, Disc Material 316 Stainless Steel, Overall Height 8-1/2 In., Application Liquids, Seat Material 316 Stainless Steel, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever No

Reviews