SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adjustable Relief Valve, 1-1/4 In, 75 psi

AQUATROL| Zoro #: G0216851| Mfr #: 69D1-75

$227.46 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outlet Type: FNPTItem: Adjustable Relief ValveTemp. Range: 0 Degrees to 450 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0216851 Mfr #: 69D1-75
Outlet Type: FNPTItem: Adjustable Relief Valve
Temp. Range: 0 Degrees to 450 Degrees FInlet Size: 1-1/4"
Body Material: BronzeFactory Set Pressure: 75 psi
Outlet Size: 1-1/4"Overall Height: 8-1/2"
Application: LiquidsPressure Range: 51 to 75 psi
Test Lever: NoSpring Material: 316 Stainless Steel
Disc Material: BronzeSeat Material: Bronze
Inlet Type: MNPTCountry of Origin (subject to change): United States

Description

Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1-1/4 In., Outlet Size 1-1/4 In., Factory Set Pressure 75 psi, Pressure Range 51 to 75 psi, Disc Material Bronze, Overall Height 8-1/2 In., Application Liquids, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever No

Reviews