Adjustable Relief Valve, 1 In, 150 psi

AQUATROL| Zoro #: G0216781| Mfr #: 69C1-150

$188.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pressure Range: 126 to 150 psi
Body Material: Bronze
Factory Set Pressure: 150 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0216781 Mfr #: 69C1-150
Pressure Range: 126 to 150 psiBody Material: Bronze
Factory Set Pressure: 150 psiSpring Material: 316 Stainless Steel
Seat Material: BronzeOutlet Size: 1"
Disc Material: BronzeTest Lever: No
Temp. Range: 0 Degrees to 450 Degrees FItem: Adjustable Relief Valve
Application: LiquidsOverall Height: 7-1/2"
Inlet Type: MNPTOutlet Type: FNPT
Inlet Size: 1"Country of Origin (subject to change): United States

Description

Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 In., Outlet Size 1 In., Factory Set Pressure 150 psi, Pressure Range 126 to 150 psi, Disc Material Bronze, Overall Height 7-1/2 In., Application Liquids, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever No

Reviews