Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Relief Valve, 1 In, 250 psi

  • Zoro #: G0216806
  • Mfr #: 69C1-250
$194.67
  • Inlet Size: 1"
  • Overall Height: 7-1/2"
  • Factory Set Pressure: 250 psi
See full product details
This item ships free.

Aquatrol #69C1-250 Specifications

  • Zoro #: G0216806
  • Mfr #: 69C1-250
Inlet Size: 1" Overall Height: 7-1/2"
Factory Set Pressure: 250 psi Body Material: Bronze
Application: Liquids Pressure Range: 201 to 250 psi
Item: Adjustable Relief Valve Disc Material: Bronze
Spring Material: 316 Stainless Steel Outlet Size: 1"
Seat Material: Bronze Temp. Range: 0 Degrees to 450 Degrees F
Test Lever: No Inlet Type: MNPT
Outlet Type: FNPT Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 In., Outlet Size 1 In., Factory Set Pressure 250 psi, Pressure Range 201 to 250 psi, Disc Material Bronze, Overall Height 7-1/2 In., Application Liquids, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever No

Restrictions and Compliance

Reviews of Aquatrol #69C1-250