BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Adjustable Relief Valve, 1 In, 300 psi

AQUATROL| Zoro #: G0216815| Mfr #: 69C1-300

$178.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outlet Size: 1"Outlet Type: FNPTDisc Material: Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0216815 Mfr #: 69C1-300
Outlet Size: 1"Outlet Type: FNPT
Disc Material: BronzeOverall Height: 7-1/2"
Item: Adjustable Relief ValveInlet Size: 1"
Pressure Range: 251 to 300 psiSeat Material: Bronze
Temp. Range: 0 Degrees to 450 Degrees FInlet Type: MNPT
Test Lever: NoFactory Set Pressure: 300 psi
Body Material: BronzeApplication: Liquids
Spring Material: 316 Stainless SteelCountry of Origin (subject to change): United States

Description

Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 In., Outlet Size 1 In., Factory Set Pressure 300 psi, Pressure Range 251 to 300 psi, Disc Material Bronze, Overall Height 7-1/2 In., Application Liquids, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever No

Reviews