Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Adjustable Relief Valve, 1/2 In, 30 psi

AQUATROL| Zoro #: G0216535| Mfr #: 69A1-30

$137.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: BronzePressure Range: 16 to 30 psiSpring Material: 316 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0216535 Mfr #: 69A1-30
Body Material: BronzePressure Range: 16 to 30 psi
Spring Material: 316 Stainless SteelOutlet Size: 1/2"
Disc Material: BronzeApplication: Liquids
Outlet Type: FNPTInlet Size: 1/2"
Item: Adjustable Relief ValveTemp. Range: 0 Degrees to 450 Degrees F
Test Lever: NoSeat Material: Bronze
Overall Height: 5-7/8"Factory Set Pressure: 30 psi
Inlet Type: MNPTCountry of Origin (subject to change): United States

Description

Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/2 In., Outlet Size 1/2 In., Factory Set Pressure 30 psi, Pressure Range 16 to 30 psi, Disc Material Bronze, Overall Height 5-7/8 In., Application Liquids, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever No

Reviews