KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adjustable Relief Valve, 1/4x1/2 In, 50psi

AQUATROL| Zoro #: G0739733| Mfr #: 55A-50

$46.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pressure Range: 0 to 100 psi
Body Material: Bronze
Factory Set Pressure: 50 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0739733 Mfr #: 55A-50
Pressure Range: 0 to 100 psiBody Material: Bronze
Factory Set Pressure: 50 psiSpring Material: 316 Stainless Steel
Seat Material: BronzeOutlet Size: 1/2"
Disc Material: BronzeTest Lever: No
Temp. Range: 0 Degrees to 450 Degrees FItem: Adjustable Relief Valve
Application: LiquidsOverall Height: 3"
Inlet Type: MNPTOutlet Type: FNPT
Inlet Size: 1/4"Country of Origin (subject to change): United States

Description

Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/4 In., Outlet Size 1/2 In., Factory Set Pressure 50 psi, Pressure Range 0 to 100 psi, Disc Material Bronze, Overall Height 3 In., Application Liquids, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever No

Reviews