Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. Please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Relief Valve, 1In, 15psi, Bronze

  • Zoro #: G0216727
  • Mfr #: 69C1-15
$192.00
  • Inlet Type: MNPT
  • Item: Adjustable Relief Valve
  • Application: Liquids
See full product details
This item ships free.

Aquatrol #69C1-15 Specifications

  • Zoro #: G0216727
  • Mfr #: 69C1-15
Inlet Type: MNPT Item: Adjustable Relief Valve
Application: Liquids Outlet Type: FNPT
Seat Material: Bronze Inlet Size: 1"
Outlet Size: 1" Temp. Range: 0 Degrees to 450 Degrees F
Test Lever: No Factory Set Pressure: 15 psi
Overall Height: 7-1/2" Spring Material: 316 Stainless Steel
Disc Material: Bronze Pressure Range: 0 to 15 psi
Body Material: Bronze Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Once the tank reaches the valve's resetting pressure, the valve will close. Take a look at the features for Aquatrol Adjustable Relief Valve. Application: Liquids, Body Material: Bronze, Inlet Size: 1".

Restrictions and Compliance

Reviews of Aquatrol #69C1-15