Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Relief Valve, 2 In, 100 psi

  • Zoro #: G0217061
  • Mfr #: 69F1-100
$397.14
  • Overall Height: 11-1/8"
  • Inlet Type: MNPT
  • Disc Material: Bronze
See full product details
This item ships free.

Aquatrol #69F1-100 Specifications

  • Zoro #: G0217061
  • Mfr #: 69F1-100
Overall Height: 11-1/8" Inlet Type: MNPT
Disc Material: Bronze Inlet Size: 2"
Temp. Range: 0 Degrees to 450 Degrees F Application: Liquids
Outlet Type: FNPT Seat Material: Bronze
Factory Set Pressure: 100 psi Test Lever: No
Pressure Range: 76 to 100 psi Item: Adjustable Relief Valve
Spring Material: 316 Stainless Steel Outlet Size: 2"
Body Material: Bronze Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 2 In., Outlet Size 2 In., Factory Set Pressure 100 psi, Pressure Range 76 to 100 psi, Disc Material Bronze, Overall Height 11-1/8 In., Application Liquids, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever No

Restrictions and Compliance

Reviews of Aquatrol #69F1-100