Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Relief Valve, 2 In, 150 psi

  • Zoro #: G0217086
  • Mfr #: 69F1-150
$394.40
  • Pressure Range: 126 to 150 psi
  • Factory Set Pressure: 150 psi
  • Test Lever: No
See full product details
This item ships free.

Aquatrol #69F1-150 Specifications

  • Zoro #: G0217086
  • Mfr #: 69F1-150
Pressure Range: 126 to 150 psi Factory Set Pressure: 150 psi
Test Lever: No Outlet Type: FNPT
Seat Material: Bronze Body Material: Bronze
Inlet Type: MNPT Outlet Size: 2"
Item: Adjustable Relief Valve Application: Liquids
Temp. Range: 0 Degrees to 450 Degrees F Spring Material: 316 Stainless Steel
Inlet Size: 2" Disc Material: Bronze
Overall Height: 11-1/8" Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 2 In., Outlet Size 2 In., Factory Set Pressure 150 psi, Pressure Range 126 to 150 psi, Disc Material Bronze, Overall Height 11-1/8 In., Application Liquids, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever No

Restrictions and Compliance

Reviews of Aquatrol #69F1-150