KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adjustable Relief Valve, 2 In, 150 psi

AQUATROL| Zoro #: G0217542| Mfr #: 69F1S-150

$749.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pressure Range: 101 to 150 psi
Body Material: Bronze
Factory Set Pressure: 150 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0217542 Mfr #: 69F1S-150
Pressure Range: 101 to 150 psiBody Material: Bronze
Factory Set Pressure: 150 psiSpring Material: 316 Stainless Steel
Seat Material: 316 Stainless SteelOutlet Size: 2"
Disc Material: 316 Stainless SteelTest Lever: No
Temp. Range: 0 Degrees to 450 Degrees FItem: Adjustable Relief Valve
Application: LiquidsOverall Height: 11-1/8"
Inlet Type: MNPTOutlet Type: FNPT
Inlet Size: 2"Country of Origin (subject to change): United States

Description

Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 2 In., Outlet Size 2 In., Factory Set Pressure 150 psi, Pressure Range 101 to 150 psi, Disc Material 316 Stainless Steel, Overall Height 11-1/8 In., Application Liquids, Seat Material 316 Stainless Steel, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever No

Reviews