KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adjustable Relief Valve, 2 In, 200 psi

AQUATROL| Zoro #: G0217095| Mfr #: 69F1-200

$373.31 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet Size: 2"
Body Material: Bronze
Factory Set Pressure: 200 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0217095 Mfr #: 69F1-200
Inlet Size: 2"Body Material: Bronze
Factory Set Pressure: 200 psiPressure Range: 151 to 200 psi
Overall Height: 11-1/8"Application: Liquids
Temp. Range: 0 Degrees to 450 Degrees FSeat Material: Bronze
Spring Material: 316 Stainless SteelInlet Type: MNPT
Outlet Type: FNPTOutlet Size: 2"
Item: Adjustable Relief ValveDisc Material: Bronze
Test Lever: NoCountry of Origin (subject to change): United States

Description

Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 2 In., Outlet Size 2 In., Factory Set Pressure 200 psi, Pressure Range 151 to 200 psi, Disc Material Bronze, Overall Height 11-1/8 In., Application Liquids, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever No

Reviews