Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Relief Valve, 2 In, 300 psi

  • Zoro #: G0217113
  • Mfr #: 69F1-300
$394.40
  • Disc Material: Bronze
  • Factory Set Pressure: 300 psi
  • Test Lever: No
See full product details
This item ships free.

Aquatrol #69F1-300 Specifications

  • Zoro #: G0217113
  • Mfr #: 69F1-300
Disc Material: Bronze Factory Set Pressure: 300 psi
Test Lever: No Inlet Size: 2"
Spring Material: 316 Stainless Steel Application: Liquids
Overall Height: 11-1/8" Outlet Size: 2"
Item: Adjustable Relief Valve Inlet Type: MNPT
Body Material: Bronze Pressure Range: 251 to 300 psi
Outlet Type: FNPT Temp. Range: 0 Degrees to 450 Degrees F
Seat Material: Bronze Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 2 In., Outlet Size 2 In., Factory Set Pressure 300 psi, Pressure Range 251 to 300 psi, Disc Material Bronze, Overall Height 11-1/8 In., Application Liquids, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever No

Restrictions and Compliance

Reviews of Aquatrol #69F1-300