Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Relief Valve, 2 In, 600 psi

  • Zoro #: G0217594
  • Mfr #: 69F1S-600
$758.00
  • Test Lever: No
  • Outlet Size: 2"
  • Item: Adjustable Relief Valve
See full product details
This item ships free.

Aquatrol #69F1S-600 Specifications

  • Zoro #: G0217594
  • Mfr #: 69F1S-600
Test Lever: No Outlet Size: 2"
Item: Adjustable Relief Valve Seat Material: 316 Stainless Steel
Outlet Type: FNPT Inlet Size: 2"
Disc Material: 316 Stainless Steel Application: Liquids
Body Material: Bronze Factory Set Pressure: 600 psi
Temp. Range: 0 Degrees to 450 Degrees F Inlet Type: MNPT
Overall Height: 11-1/8" Spring Material: 316 Stainless Steel
Pressure Range: 401 to 600 psi Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 2 In., Outlet Size 2 In., Factory Set Pressure 600 psi, Pressure Range 401 to 600 psi, Disc Material 316 Stainless Steel, Overall Height 11-1/8 In., Application Liquids, Seat Material 316 Stainless Steel, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever No

Restrictions and Compliance

Reviews of Aquatrol #69F1S-600