Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Relief Valve, 2In, 50psi, Bronze

  • Zoro #: G0217043
  • Mfr #: 69F1-50
$441.87
  • Item: Adjustable Relief Valve
  • Seat Material: Bronze
  • Inlet Type: MNPT
See full product details
This item ships free.

Aquatrol #69F1-50 Specifications

  • Zoro #: G0217043
  • Mfr #: 69F1-50
Item: Adjustable Relief Valve Seat Material: Bronze
Inlet Type: MNPT Outlet Size: 2"
Pressure Range: 31 to 50 psi Test Lever: No
Temp. Range: 0 Degrees to 450 Degrees F Overall Height: 11 1/8 in
Outlet Type: FNPT Body Material: Bronze
Disc Material: Bronze Factory Set Pressure: 50 psi
Application: Liquids Inlet Size: 2"
Spring Material: 316 Stainless Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 2 in, Outlet Size 2 in, Factory Set Pressure 50 psi, Pressure Range 31 to 50 psi, Disc Material Bronze, Overall Height 11 1/8 in, Application Liquids, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever No

Restrictions and Compliance

Reviews of Aquatrol #69F1-50