Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Relief Valve, 2In, 50psi, Bronze

  • Zoro #: G0217524
  • Mfr #: 69F1S-50
$771.47
  • Outlet Size: 2"
  • Application: Liquids
  • Factory Set Pressure: 50 psi
See full product details
This item ships free.

Aquatrol #69F1S-50 Specifications

  • Zoro #: G0217524
  • Mfr #: 69F1S-50
Outlet Size: 2" Application: Liquids
Factory Set Pressure: 50 psi Item: Adjustable Relief Valve
Spring Material: 316 Stainless Steel Seat Material: 316 Stainless Steel
Disc Material: Bronze Test Lever: No
Temp. Range: 0 Degrees to 450 Degrees F Overall Height: 11-1/8"
Body Material: Bronze Inlet Size: 2"
Inlet Type: FNPT Outlet Type: FNPT
Pressure Range: 0 to 50 psi Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adjustable Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 2 In., Outlet Size 2 In., Factory Set Pressure 50 psi, Pressure Range 0 to 50 psi, Disc Material Bronze, Overall Height 11-1/8 In., Application Liquids, Seat Material 316 Stainless Steel, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever No

Restrictions and Compliance

Reviews of Aquatrol #69F1S-50