Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Relief Valve, 2In, 75psi, Bronze

  • Zoro #: G0217052
  • Mfr #: 69F1-75
$398.99
  • Disc Material: Bronze
  • Body Material: Bronze
  • Factory Set Pressure: 75 psi
See full product details
This item ships free.

Aquatrol #69F1-75 Specifications

  • Zoro #: G0217052
  • Mfr #: 69F1-75
Disc Material: Bronze Body Material: Bronze
Factory Set Pressure: 75 psi Seat Material: Bronze
Temp. Range: 0 Degrees to 450 Degrees F Test Lever: No
Item: Adjustable Relief Valve Outlet Size: 2"
Pressure Range: 51 to 75 psi Overall Height: 11-1/8"
Inlet Size: 2" Application: Liquids
Spring Material: 316 Stainless Steel Inlet Type: MNPT
Outlet Type: FNPT Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 2 In., Outlet Size 2 In., Factory Set Pressure 75 psi, Pressure Range 51 to 75 psi, Disc Material Bronze, Overall Height 11-1/8 In., Application Liquids, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever No

Restrictions and Compliance

Reviews of Aquatrol #69F1-75