BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Adjustable Relief Valve, 3/4 In, 100 psi

AQUATROL| Zoro #: G0216666| Mfr #: 69B1-100

$142.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outlet Size: 3/4"Outlet Type: FNPTDisc Material: Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0216666 Mfr #: 69B1-100
Outlet Size: 3/4"Outlet Type: FNPT
Disc Material: BronzeOverall Height: 6"
Item: Adjustable Relief ValveInlet Size: 3/4"
Pressure Range: 76 to 100 psiSeat Material: Bronze
Temp. Range: 0 Degrees to 450 Degrees FInlet Type: MNPT
Test Lever: NoFactory Set Pressure: 100 psi
Body Material: BronzeApplication: Liquids
Spring Material: 316 Stainless SteelCountry of Origin (subject to change): United States

Description

Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 3/4 In., Factory Set Pressure 100 psi, Pressure Range 76 to 100 psi, Disc Material Bronze, Overall Height 6 In., Application Liquids, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever No

Reviews