Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Relief Valve, 3/4 In, 150 psi

  • Zoro #: G0216684
  • Mfr #: 69B1-150
$158.50
  • Pressure Range: 126 to 150 psi
  • Test Lever: No
  • Inlet Type: MNPT
See full product details
This item ships free.

Aquatrol #69B1-150 Specifications

  • Zoro #: G0216684
  • Mfr #: 69B1-150
Pressure Range: 126 to 150 psi Test Lever: No
Inlet Type: MNPT Spring Material: 316 Stainless Steel
Disc Material: Bronze Temp. Range: 0 Degrees to 450 Degrees F
Outlet Size: 3/4" Body Material: Bronze
Seat Material: Bronze Factory Set Pressure: 150 psi
Application: Liquids Inlet Size: 3/4"
Outlet Type: FNPT Overall Height: 6"
Item: Adjustable Relief Valve Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 3/4 In., Factory Set Pressure 150 psi, Pressure Range 126 to 150 psi, Disc Material Bronze, Overall Height 6 In., Application Liquids, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever No

Restrictions and Compliance

Reviews of Aquatrol #69B1-150