Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Relief Valve, 3/4 In, 30 psi

  • Zoro #: G0216632
  • Mfr #: 69B1-30
$166.42
  • Application: Liquids
  • Inlet Size: 3/4"
  • Test Lever: No
See full product details
This item ships free.

Aquatrol #69B1-30 Specifications

  • Zoro #: G0216632
  • Mfr #: 69B1-30
Application: Liquids Inlet Size: 3/4"
Test Lever: No Outlet Size: 3/4"
Disc Material: Bronze Item: Adjustable Relief Valve
Factory Set Pressure: 30 psi Inlet Type: MNPT
Seat Material: Bronze Overall Height: 6"
Spring Material: 316 Stainless Steel Body Material: Bronze
Temp. Range: 0 Degrees to 450 Degrees F Pressure Range: 16 to 30 psi
Outlet Type: FNPT Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 3/4 In., Factory Set Pressure 30 psi, Pressure Range 16 to 30 psi, Disc Material Bronze, Overall Height 6 In., Application Liquids, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever No

Restrictions and Compliance

Reviews of Aquatrol #69B1-30