Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Relief Valve, 3/4 In, 300 psi

  • Zoro #: G0216711
  • Mfr #: 69B1-300
$168.21
  • Test Lever: No
  • Inlet Type: MNPT
  • Body Material: Bronze
See full product details
This item ships free.

Aquatrol #69B1-300 Specifications

  • Zoro #: G0216711
  • Mfr #: 69B1-300
Test Lever: No Inlet Type: MNPT
Body Material: Bronze Temp. Range: 0 Degrees to 450 Degrees F
Outlet Size: 3/4" Inlet Size: 3/4"
Spring Material: 316 Stainless Steel Factory Set Pressure: 300 psi
Overall Height: 6" Pressure Range: 251 to 300 psi
Application: Liquids Item: Adjustable Relief Valve
Disc Material: Bronze Seat Material: Bronze
Outlet Type: FNPT Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Factory Set Pressure 300 psi, Pressure Range 251 to 300 psi, Disc Material Bronze, Overall Height 6 in, Application Liquids, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever No

Restrictions and Compliance

Reviews of Aquatrol #69B1-300