SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adjustable Relief Valve, 3/4 In, 50 psi

AQUATROL| Zoro #: G0217201| Mfr #: 69B1S-50

$292.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: BronzePressure Range: 0 to 50 psiSpring Material: 316 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0217201 Mfr #: 69B1S-50
Body Material: BronzePressure Range: 0 to 50 psi
Spring Material: 316 Stainless SteelOutlet Size: 3/4"
Disc Material: BronzeApplication: Liquids
Outlet Type: FNPTInlet Size: 3/4"
Item: Adjustable Relief ValveTemp. Range: 0 Degrees to 450 Degrees F
Test Lever: NoSeat Material: 316 Stainless Steel
Overall Height: 6"Factory Set Pressure: 50 psi
Inlet Type: MNPTCountry of Origin (subject to change): United States

Description

Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 3/4 In., Factory Set Pressure 50 psi, Pressure Range 0 to 50 psi, Disc Material Bronze, Overall Height 6 In., Application Liquids, Seat Material 316 Stainless Steel, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever No

Reviews