BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Adjustable Relief Valve, 3/4 In, 75 psi

AQUATROL| Zoro #: G0216657| Mfr #: 69B1-75

$156.41 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Seat Material: BronzeInlet Size: 3/4"Temp. Range: 0 Degrees to 450 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0216657 Mfr #: 69B1-75
Seat Material: BronzeInlet Size: 3/4"
Temp. Range: 0 Degrees to 450 Degrees FInlet Type: MNPT
Factory Set Pressure: 75 psiBody Material: Bronze
Disc Material: BronzeTest Lever: No
Outlet Size: 3/4"Pressure Range: 51 to 75 psi
Application: LiquidsSpring Material: 316 Stainless Steel
Item: Adjustable Relief ValveOverall Height: 6"
Outlet Type: FNPTCountry of Origin (subject to change): United States

Description

Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 3/4 In., Factory Set Pressure 75 psi, Pressure Range 51 to 75 psi, Disc Material Bronze, Overall Height 6 In., Application Liquids, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever No

Reviews