Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Relief Valve, 1-1/2 x 2 In, 100 psi

  • Zoro #: G0214444
  • Mfr #: 88E2-100
$279.64
  • Factory Set Pressure: 100 psi
  • Disc Material: Bronze
  • Inlet Type: MNPT
See full product details
This item ships free.

Aquatrol #88E2-100 Specifications

  • Zoro #: G0214444
  • Mfr #: 88E2-100
Factory Set Pressure: 100 psi Disc Material: Bronze
Inlet Type: MNPT Item: Safety Relief Valve
Standards: ASME Section VIII / CRN Inlet Size: 1-1/2"
Application: Air, Gas Outlet Type: FNPT
Overall Height: 9-3/4" Temp. Range: 0 Degrees to 406 Degrees F
Test Lever: No Pressure Range: 0 to 300 psi
Body Material: Bronze Seat Material: Bronze
Outlet Size: 2" Spring Material: 316 Stainless Steel
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1-1/2 In., Outlet Size 2 In., Factory Set Pressure 100 psi, Pressure Range 0 to 300 psi, Disc Material Bronze, Overall Height 9-3/4 In., Application Air, Gas, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN

Restrictions and Compliance

Reviews of Aquatrol #88E2-100