Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Relief Valve, 1-1/2 x 2 In, 125 psi

  • Zoro #: G0215117
  • Mfr #: 89E2-125
$292.00
  • Application: Air, Gas
  • Disc Material: Bronze
  • Inlet Type: MNPT
See full product details
This item ships free.

Aquatrol #89E2-125 Specifications

  • Zoro #: G0215117
  • Mfr #: 89E2-125
Application: Air, Gas Disc Material: Bronze
Inlet Type: MNPT Outlet Size: 2"
Overall Height: 9-3/4" Inlet Size: 1 1/2"
Spring Material: 316 Stainless Steel Outlet Type: FNPT
Temp. Range: 0 Degrees to 406 Degrees F Factory Set Pressure: 125 psi
Seat Material: Bronze Item: Safety Relief Valve
Standards: ASME Section VIII / CRN Pressure Range: 0 to 300 psi
Test Lever: No Body Material: Bronze
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 1/2 in, Outlet Size 2 in, Factory Set Pressure 125 psi, Pressure Range 0 to 300 psi, Disc Material Bronze, Overall Height 9 3/4 in, Application Air, Gas, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN

Restrictions and Compliance

Reviews of Aquatrol #89E2-125