Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Relief Valve, 1-1/2 x 2 In, 15 psi

  • Zoro #: G0214401
  • Mfr #: 88E2-15
$279.64
  • Outlet Size: 2"
  • Seat Material: Bronze
  • Test Lever: No
See full product details
This item ships free.

Aquatrol #88E2-15 Specifications

  • Zoro #: G0214401
  • Mfr #: 88E2-15
Outlet Size: 2" Seat Material: Bronze
Test Lever: No Inlet Size: 1-1/2"
Spring Material: 316 Stainless Steel Factory Set Pressure: 15 psi
Temp. Range: 0 Degrees to 406 Degrees F Disc Material: Bronze
Inlet Type: MNPT Application: Air, Gas
Pressure Range: 0 to 300 psi Body Material: Bronze
Standards: ASME Section VIII / CRN Outlet Type: FNPT
Overall Height: 9-3/4" Item: Safety Relief Valve
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1-1/2 In., Outlet Size 2 In., Factory Set Pressure 15 psi, Pressure Range 0 to 300 psi, Disc Material Bronze, Overall Height 9-3/4 In., Application Air, Gas, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN

Restrictions and Compliance

Reviews of Aquatrol #88E2-15