HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Safety Relief Valve, 1-1/2 x 2 In, 15 psi

AQUATROL| Zoro #: G0215065| Mfr #: 89E2-15

$260.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Disc Material: Bronze
Outlet Size: 2"
Outlet Type: FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0215065 Mfr #: 89E2-15
Disc Material: BronzeOutlet Size: 2"
Outlet Type: FNPTItem: Safety Relief Valve
Factory Set Pressure: 15 psiOverall Height: 9-3/4"
Inlet Type: MNPTSeat Material: Bronze
Pressure Range: 0 to 300 psiTest Lever: No
Body Material: BronzeTemp. Range: 0 Degrees to 406 Degrees F
Standards: ASME Section VIII / CRNInlet Size: 1-1/2"
Application: Air, GasSpring Material: 316 Stainless Steel
Country of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1-1/2 In., Outlet Size 2 In., Factory Set Pressure 15 psi, Pressure Range 0 to 300 psi, Disc Material Bronze, Overall Height 9-3/4 In., Application Air, Gas, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN

Reviews