Safety Relief Valve, 1-1/2 x 2 In, 150 psi

AQUATROL| Zoro #: G0214462| Mfr #: 88E2-150

$283.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pressure Range: 0 to 300 psi
Body Material: Bronze
Factory Set Pressure: 150 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0214462 Mfr #: 88E2-150
Pressure Range: 0 to 300 psiBody Material: Bronze
Factory Set Pressure: 150 psiSteam Capacity (Lb./Hr.): 2480
Spring Material: 316 Stainless SteelSeat Material: Bronze
Outlet Size: 2"Disc Material: Bronze
Test Lever: NoTemp. Range: 0 Degrees to 406 Degrees F
Item: Safety Relief ValveApplication: Air, Gas
Overall Height: 9-3/4"Inlet Type: MNPT
Outlet Type: FNPTStandards: ASME Section VIII / CRN
Inlet Size: 1-1/2"Country of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1-1/2 In., Outlet Size 2 In., Factory Set Pressure 150 psi, Pressure Range 0 to 300 psi, Steam Capacity (Lb./Hr.) 2480, Disc Material Bronze, Overall Height 9-3/4 In., Application Air, Gas, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN

Reviews