Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Relief Valve, 1-1/2 x 2 In, 175 psi

  • Zoro #: G0215135
  • Mfr #: 89E2-175
$292.00
  • Temp. Range: 0 Degrees to 406 Degrees F
  • Inlet Type: MNPT
  • Overall Height: 9-3/4"
See full product details
This item ships free.

Aquatrol #89E2-175 Specifications

  • Zoro #: G0215135
  • Mfr #: 89E2-175
Temp. Range: 0 Degrees to 406 Degrees F Inlet Type: MNPT
Overall Height: 9-3/4" Spring Material: 316 Stainless Steel
Application: Air, Gas Body Material: Bronze
Disc Material: Bronze Item: Safety Relief Valve
Inlet Size: 1-1/2" Pressure Range: 0 to 300 psi
Test Lever: No Outlet Size: 2"
Seat Material: Bronze Outlet Type: FNPT
Factory Set Pressure: 175 psi Standards: ASME Section VIII / CRN
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1-1/2 In., Outlet Size 2 In., Factory Set Pressure 175 psi, Pressure Range 0 to 300 psi, Disc Material Bronze, Overall Height 9-3/4 In., Application Air, Gas, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN

Restrictions and Compliance

Reviews of Aquatrol #89E2-175