Aquatrol
Safety Relief Valve, 1-1/2 x 2 In, 225 psi
Mfr # 89E2A1M2K1-225
Zoro # G0215153
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1 1/2"
- Outlet Size 2"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Explore More Products
- AQUATROL Adjustable Relief Valve, 1-1/4 In, 75 psi 69D1A1M2U1-75
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 75 psi 88B2A1M1K1-75
- AQUATROL Safety Relief Valve, 1/4 In, 15 psi, Brass 130AA1M1K1-15
- AQUATROL Safety Relief Valve, 3/4 x 1,100 psi 740DF1M2J1-100
- AQUATROL Safety Relief Valve, 1-1/2x1-1/2,100 psi 740FG1M2J1-100
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 125 psi 88A2A1M1K1-125
- AQUATROL Safety Relief Valve, 1-1/4 x 1-1/2,225psi 88D2A1M1K1-225
- AQUATROL Sfty Valve, 500 psi, 1 1/4 x 1 1/2 Series 741FH1M1K1-500
- AQUATROL Sfty Vlv, 225 psi, 2 1/2 MNPT X 2 1/2 FNPT 570JJ1M1K1-225
- APOLLO VALVES POP Safety Valve, 1/2 x 3/4 In, 450 psi 523DCDKMAA0450
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 100 psi 6010EDM01-AM-100
- Aquatrol Relief Valves