Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Relief Valve, 1-1/2 x 2 In, 250 psi

  • Zoro #: G0215162
  • Mfr #: 89E2-250
$292.00
  • Disc Material: Bronze
  • Factory Set Pressure: 250 psi
  • Pressure Range: 0 to 300 psi
See full product details
This item ships free.

Aquatrol #89E2-250 Specifications

  • Zoro #: G0215162
  • Mfr #: 89E2-250
Disc Material: Bronze Factory Set Pressure: 250 psi
Pressure Range: 0 to 300 psi Inlet Type: MNPT
Outlet Size: 2" Item: Safety Relief Valve
Application: Air, Gas Overall Height: 9-3/4"
Body Material: Bronze Inlet Size: 1 1/2"
Standards: ASME Section VIII / CRN Seat Material: Bronze
Outlet Type: FNPT Test Lever: No
Spring Material: 316 Stainless Steel Temp. Range: 0 Degrees to 406 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 1/2 in, Outlet Size 2 in, Factory Set Pressure 250 psi, Pressure Range 0 to 300 psi, Disc Material Bronze, Overall Height 9 3/4 in, Application Air, Gas, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN

Restrictions and Compliance

Reviews of Aquatrol #89E2-250