KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Safety Relief Valve, 1-1/2 x 2 In, 50 psi

AQUATROL| Zoro #: G0214426| Mfr #: 88E2-50

$283.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pressure Range: 0 to 300 psi
Body Material: Bronze
Factory Set Pressure: 50 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0214426 Mfr #: 88E2-50
Pressure Range: 0 to 300 psiBody Material: Bronze
Factory Set Pressure: 50 psiSpring Material: 316 Stainless Steel
Seat Material: BronzeOutlet Size: 2"
Disc Material: BronzeTest Lever: No
Temp. Range: 0 Degrees to 406 Degrees FItem: Safety Relief Valve
Application: Air, GasOverall Height: 9-3/4"
Inlet Type: MNPTOutlet Type: FNPT
Standards: ASME Section VIII / CRNInlet Size: 1-1/2"
Country of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1-1/2 In., Outlet Size 2 In., Factory Set Pressure 50 psi, Pressure Range 0 to 300 psi, Disc Material Bronze, Overall Height 9-3/4 In., Application Air, Gas, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN

Reviews