Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Relief Valve, 1-1/2 x 2 In, 50 psi

  • Zoro #: G0215083
  • Mfr #: 89E2-50
$292.00
  • Spring Material: 316 Stainless Steel
  • Outlet Type: FNPT
  • Inlet Size: 1-1/2"
See full product details
This item ships free.

Aquatrol #89E2-50 Specifications

  • Zoro #: G0215083
  • Mfr #: 89E2-50
Spring Material: 316 Stainless Steel Outlet Type: FNPT
Inlet Size: 1-1/2" Disc Material: Bronze
Outlet Size: 2" Standards: ASME Section VIII / CRN
Test Lever: No Inlet Type: MNPT
Body Material: Bronze Pressure Range: 0 to 300 psi
Seat Material: Bronze Factory Set Pressure: 50 psi
Application: Air, Gas Overall Height: 9-3/4"
Temp. Range: 0 Degrees to 406 Degrees F Item: Safety Relief Valve
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1-1/2 In., Outlet Size 2 In., Factory Set Pressure 50 psi, Pressure Range 0 to 300 psi, Disc Material Bronze, Overall Height 9-3/4 In., Application Air, Gas, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN

Restrictions and Compliance

Reviews of Aquatrol #89E2-50