Skip to Main Content
We are currently performing system maintenance. Please check out as a guest or visit our eBay store.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Relief Valve, 1-1/2 x 2 In, 75 psi

  • Zoro #: G0214435
  • Mfr #: 88E2-75
$279.64
  • Application: Air, Gas
  • Inlet Type: MNPT
  • Disc Material: Bronze
See full product details
This item ships free.

Aquatrol #88E2-75 Specifications

  • Zoro #: G0214435
  • Mfr #: 88E2-75
Application: Air, Gas Inlet Type: MNPT
Disc Material: Bronze Factory Set Pressure: 75 psi
Inlet Size: 1-1/2" Temp. Range: 0 Degrees to 406 Degrees F
Overall Height: 9-3/4" Seat Material: Bronze
Outlet Size: 2" Test Lever: No
Spring Material: 316 Stainless Steel Standards: ASME Section VIII / CRN
Body Material: Bronze Item: Safety Relief Valve
Pressure Range: 0 to 300 psi Outlet Type: FNPT
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1-1/2 In., Outlet Size 2 In., Factory Set Pressure 75 psi, Pressure Range 0 to 300 psi, Disc Material Bronze, Overall Height 9-3/4 In., Application Air, Gas, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN

Restrictions and Compliance

Reviews of Aquatrol #88E2-75