Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Relief Valve, 1-1/4 x 1-1/2,100psi

  • Zoro #: G0214995
  • Mfr #: 89D2-100
$235.87
  • Pressure Range: 0 to 300 psi
  • Outlet Type: FNPT
  • Disc Material: Bronze
See full product details
This item ships free.

Aquatrol #89D2-100 Specifications

  • Zoro #: G0214995
  • Mfr #: 89D2-100
Pressure Range: 0 to 300 psi Outlet Type: FNPT
Disc Material: Bronze Inlet Size: 1-1/4"
Test Lever: No Body Material: Bronze
Spring Material: 316 Stainless Steel Overall Height: 8-1/2"
Temp. Range: 0 Degrees to 406 Degrees F Seat Material: Bronze
Outlet Size: 1-1/2" Application: Air, Gas
Item: Safety Relief Valve Inlet Type: MNPT
Standards: ASME Section VIII / CRN Factory Set Pressure: 100 psi
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1-1/4 In., Outlet Size 1-1/2 In., Factory Set Pressure 100 psi, Pressure Range 0 to 300 psi, Disc Material Bronze, Overall Height 8-1/2 In., Application Air, Gas, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN

Restrictions and Compliance

Reviews of Aquatrol #89D2-100