Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Relief Valve, 1-1/4 x 1-1/2,175psi

  • Zoro #: G0214365
  • Mfr #: 88D2-175
$247.72
  • Spring Material: 316 Stainless Steel
  • Outlet Size: 1-1/2"
  • Application: Air, Gas
See full product details
This item ships free.

Aquatrol #88D2-175 Specifications

  • Zoro #: G0214365
  • Mfr #: 88D2-175
Spring Material: 316 Stainless Steel Outlet Size: 1-1/2"
Application: Air, Gas Temp. Range: 0 Degrees to 406 Degrees F
Body Material: Bronze Item: Safety Relief Valve
Standards: ASME Section VIII / CRN Seat Material: Bronze
Pressure Range: 0 to 300 psi Factory Set Pressure: 175 psi
Overall Height: 8-1/2" Disc Material: Bronze
Inlet Size: 1-1/4" Test Lever: No
Inlet Type: MNPT Outlet Type: FNPT
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1-1/4 In., Outlet Size 1-1/2 In., Factory Set Pressure 175 psi, Pressure Range 0 to 300 psi, Disc Material Bronze, Overall Height 8-1/2 In., Application Air, Gas, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN

Restrictions and Compliance

Reviews of Aquatrol #88D2-175