SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Safety Relief Valve, 1-1/4 x 1-1/2, 200psi

AQUATROL| Zoro #: G0214374| Mfr #: 88D2-200

$245.27 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: BronzePressure Range: 0 to 300 psiSpring Material: 316 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0214374 Mfr #: 88D2-200
Body Material: BronzePressure Range: 0 to 300 psi
Spring Material: 316 Stainless SteelOutlet Size: 1-1/2"
Outlet Type: FNPTDisc Material: Bronze
Application: Air, GasInlet Size: 1-1/4"
Overall Height: 8-1/2"Item: Safety Relief Valve
Temp. Range: 0 Degrees to 406 Degrees FTest Lever: No
Seat Material: BronzeStandards: ASME Section VIII / CRN
Factory Set Pressure: 200 psiInlet Type: MNPT
Country of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1-1/4 In., Outlet Size 1-1/2 In., Factory Set Pressure 200 psi, Pressure Range 0 to 300 psi, Disc Material Bronze, Overall Height 8-1/2 In., Application Air, Gas, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN

Reviews