Safety Relief Valve, 1-1/4 x 1-1/2, 225psi

AQUATROL| Zoro #: G0214383| Mfr #: 88D2-225

$231.00 /ea

This item ships free. Details.Standard ground shipping.
Outlet Type: FNPTItem: Safety Relief ValveTemp. Range: 0 Degrees to 406 Degrees F
Save 15%. Sign up for Z-mail.


Zoro #: G0214383 Mfr #: 88D2-225
Outlet Type: FNPTItem: Safety Relief Valve
Temp. Range: 0 Degrees to 406 Degrees FInlet Size: 1-1/4"
Body Material: BronzeFactory Set Pressure: 225 psi
Outlet Size: 1-1/2"Overall Height: 8-1/2"
Standards: ASME Section VIII / CRNApplication: Air, Gas
Pressure Range: 0 to 300 psiTest Lever: No
Spring Material: 316 Stainless SteelDisc Material: Bronze
Seat Material: BronzeInlet Type: MNPT
Country of Origin (subject to change): United States


Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1-1/4 In., Outlet Size 1-1/2 In., Factory Set Pressure 225 psi, Pressure Range 0 to 300 psi, Disc Material Bronze, Overall Height 8-1/2 In., Application Air, Gas, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN