Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Relief Valve, 1-1/4x1-1/2,300 psi

  • Zoro #: G6672976
  • Mfr #: 740FH-M2L-300
$356.38
  • Overall Height: 9 1/4 in
  • Outlet Type: FNPT
  • Inlet Type: MNPT
See full product details
This item ships free.

Aquatrol #740FH-M2L-300 Specifications

  • Zoro #: G6672976
  • Mfr #: 740FH-M2L-300
Overall Height: 9 1/4 in Outlet Type: FNPT
Inlet Type: MNPT Body Material: Brass/Bronze
Standards: ASME Section VIII / CRN Spring Material: Stainless Steel
Overall Length: 9 1/4 in Outlet Size: 1 1/2 in
Seat Material: Brass/Stainless Steel Application: Liquids
Temp. Range: -320 Degrees to 406 Degrees F Factory Set Pressure: 300 psi
Disc Material: Stainless Steel Test Lever: No
Item: Safety Relief Valve Inlet Size: 1 1/4 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Brass/Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 1/4 in, Outlet Size 1 1/2 in, Factory Set Pressure 300 psi, Disc Material Stainless Steel, Overall Height 9 1/4 in, Application Liquids, Overall Length 9 1/4 in, Seat Material Brass/Stainless Steel, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Aquatrol #740FH-M2L-300