BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Safety Relief Valve, 1-1/4x1-1/2 In, 15psi

AQUATROL| Zoro #: G0214304| Mfr #: 88D2-15

$240.46 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outlet Size: 1-1/2"Outlet Type: FNPTOverall Height: 8-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0214304 Mfr #: 88D2-15
Outlet Size: 1-1/2"Outlet Type: FNPT
Overall Height: 8-1/2"Item: Safety Relief Valve
Standards: ASME Section VIII / CRNInlet Size: 1-1/4"
Pressure Range: 0 to 300 psiSeat Material: Bronze
Temp. Range: 0 Degrees to 406 Degrees FInlet Type: MNPT
Disc Material: BronzeTest Lever: No
Factory Set Pressure: 15 psiBody Material: Bronze
Application: Air, GasSpring Material: 316 Stainless Steel
Country of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1-1/4 In., Outlet Size 1-1/2 In., Factory Set Pressure 15 psi, Pressure Range 0 to 300 psi, Disc Material Bronze, Overall Height 8-1/2 In., Application Air, Gas, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN

Reviews