Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Relief Valve, 1-1/4x1-1/2 In, 25psi

  • Zoro #: G0214961
  • Mfr #: 89D2-25
$235.87
  • Disc Material: Bronze
  • Inlet Size: 1-1/4"
  • Outlet Type: FNPT
See full product details
This item ships free.

Aquatrol #89D2-25 Specifications

  • Zoro #: G0214961
  • Mfr #: 89D2-25
Disc Material: Bronze Inlet Size: 1-1/4"
Outlet Type: FNPT Temp. Range: 0 Degrees to 406 Degrees F
Pressure Range: 0 to 300 psi Item: Safety Relief Valve
Overall Height: 8-1/2" Outlet Size: 1-1/2"
Application: Air, Gas Spring Material: 316 Stainless Steel
Test Lever: No Inlet Type: MNPT
Body Material: Bronze Seat Material: Bronze
Factory Set Pressure: 25 psi Standards: ASME Section VIII / CRN
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1-1/4 In., Outlet Size 1-1/2 In., Factory Set Pressure 25 psi, Pressure Range 0 to 300 psi, Disc Material Bronze, Overall Height 8-1/2 In., Application Air, Gas, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN

Restrictions and Compliance

Reviews of Aquatrol #89D2-25