Safety Relief Valve, 1-1/4x1-1/2 In, 50psi

AQUATROL| Zoro #: G0214977| Mfr #: 89D2-50

$223.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0214977 Mfr #: 89D2-50
Seat Material: BronzeStandards: ASME Section VIII / CRN
Outlet Type: FNPTItem: Safety Relief Valve
Spring Material: 316 Stainless SteelBody Material: Bronze
Application: Air, GasTest Lever: No
Pressure Range: 0 to 300 psiInlet Type: MNPT
Disc Material: BronzeTemp. Range: 0 Degrees to 406 Degrees F
Overall Height: 8-1/2"Factory Set Pressure: 50 psi
Outlet Size: 1-1/2"Inlet Size: 1-1/4"
Country of Origin (subject to change): United States

Product Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1-1/4 In., Outlet Size 1-1/2 In., Factory Set Pressure 50 psi, Pressure Range 0 to 300 psi, Disc Material Bronze, Overall Height 8-1/2 In., Application Air, Gas, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN

Product Reviews

Save 15%. Sign up for Z-mail.