Aquatrol
Safety Relief Valve, 1 x 1-1/4,175 psi
Mfr # 740EF1M1K1-175
Zoro # G6755585
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1"
- Outlet Size 1 1/4"
- Body Material Brass/Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Explore More Products
- AQUATROL Adjustable Relief Valve, 1/4x1/2 In, 50psi 55AA1M2U1-50
- AQUATROL Safety Relief Valve, 1-1/4 x 1-1/2,125psi 88D2A1M1K1-125
- AQUATROL Safety Relief Valve, 1 x 1-1/4,100 psi 740EF1M2J1-100
- AQUATROL Adjustable Relief Valve, 1In, 15psi, Bronze 69C1A1M2U1-15
- AQUATROL Safety Valve, 125 psi, 1 MNPT x 1 FNPT 560EE1M1A1-125
- AQUATROL Adjustable Relief Valve, 1/2 In, 200 psi 69A1A1M2U1-200
- AQUATROL Sfty Vlv, 125 psi, 1 MNPT x 1 FNPT Series 743EG1M1K1-125
- AQUATROL Safety Valve, 15 psi, 3/4 MNPT x 3/4 FNPT 570DD1M1K1-15
- AQUATROL Safety Valve, 175 psi, 1 1/2 MNPT x 2 FNPT 570HG1M1K1-175
- WATTS Vacuum Relief Valve, 1/2 In, Up to 200 psi 1/2 LF N36
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 100 psi 89B2A1M2K1-100
- Aquatrol Valves