Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Relief Valve, 1 x 1-1/4, 30 psi

  • Zoro #: G6673511
  • Mfr #: 740EF-M2L-30
$292.00
  • Application: Liquids
  • Standards: ASME Section VIII / CRN
  • Overall Length: 8-1/8"
See full product details
This item ships free.

Aquatrol #740EF-M2L-30 Specifications

  • Zoro #: G6673511
  • Mfr #: 740EF-M2L-30
Application: Liquids Standards: ASME Section VIII / CRN
Overall Length: 8-1/8" Inlet Size: 1"
Factory Set Pressure: 30 psi Seat Material: Brass/Stainless Steel
Temp. Range: -320 Degrees to 406 Degrees F Disc Material: Stainless Steel
Item: Safety Relief Valve Overall Height: 8-1/8"
Outlet Size: 1-1/4" Body Material: Brass/Bronze
Spring Material: Stainless Steel Test Lever: No
Inlet Type: MNPT Outlet Type: FNPT
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Brass/Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 In., Outlet Size 1-1/4 In., Factory Set Pressure 30 psi, Disc Material Stainless Steel, Overall Height 8-1/8 In., Application Liquids, Overall Length 8-1/8 In., Seat Material Brass/Stainless Steel, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Aquatrol #740EF-M2L-30