Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Relief Valve, 1 x 1-1/4 In, 125 psi

  • Zoro #: G0214891
  • Mfr #: 89C2-125
$178.19
  • Inlet Type: MNPT
  • Seat Material: Bronze
  • Inlet Size: 1"
See full product details
This item ships free.

Aquatrol #89C2-125 Specifications

  • Zoro #: G0214891
  • Mfr #: 89C2-125
Inlet Type: MNPT Seat Material: Bronze
Inlet Size: 1" Test Lever: No
Outlet Type: FNPT Spring Material: 316 Stainless Steel
Pressure Range: 0 to 300 psi Standards: ASME Section VIII / CRN
Factory Set Pressure: 125 psi Application: Air, Gas
Item: Safety Relief Valve Overall Height: 7-1/2"
Temp. Range: 0 Degrees to 406 Degrees F Outlet Size: 1-1/4"
Disc Material: Bronze Body Material: Bronze
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 In., Outlet Size 1-1/4 In., Factory Set Pressure 125 psi, Pressure Range 0 to 300 psi, Disc Material Bronze, Overall Height 7-1/2 In., Application Air, Gas, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN

Restrictions and Compliance

Reviews of Aquatrol #89C2-125