Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Relief Valve, 1 x 1-1/4 In, 15 psi

  • Zoro #: G0214191
  • Mfr #: 88C2-15
$195.00
  • Inlet Type: MNPT
  • Temp. Range: 0 Degrees to 406 Degrees F
  • Outlet Size: 1-1/4"
See full product details
This item ships free.

Aquatrol #88C2-15 Specifications

  • Zoro #: G0214191
  • Mfr #: 88C2-15
Inlet Type: MNPT Temp. Range: 0 Degrees to 406 Degrees F
Outlet Size: 1-1/4" Standards: ASME Section VIII / CRN
Pressure Range: 0 to 300 psi Inlet Size: 1"
Spring Material: 316 Stainless Steel Body Material: Bronze
Test Lever: No Seat Material: Bronze
Application: Air, Gas Item: Safety Relief Valve
Disc Material: Bronze Outlet Type: FNPT
Overall Height: 7-1/2" Factory Set Pressure: 15 psi
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 In., Outlet Size 1-1/4 In., Factory Set Pressure 15 psi, Pressure Range 0 to 300 psi, Disc Material Bronze, Overall Height 7-1/2 In., Application Air, Gas, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN

Restrictions and Compliance

Reviews of Aquatrol #88C2-15