SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Safety Relief Valve, 1 x 1-1/4 In, 150 psi

AQUATROL| Zoro #: G0214252| Mfr #: 88C2-150

$181.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outlet Type: FNPTItem: Safety Relief ValveTemp. Range: 0 Degrees to 406 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0214252 Mfr #: 88C2-150
Outlet Type: FNPTItem: Safety Relief Valve
Temp. Range: 0 Degrees to 406 Degrees FInlet Size: 1"
Body Material: BronzeFactory Set Pressure: 150 psi
Outlet Size: 1-1/4"Overall Height: 7-1/2"
Standards: ASME Section VIII / CRNApplication: Air, Gas
Pressure Range: 0 to 300 psiTest Lever: No
Spring Material: 316 Stainless SteelDisc Material: Bronze
Steam Capacity (Lb./Hr.): 1148Seat Material: Bronze
Inlet Type: MNPTCountry of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 In., Outlet Size 1-1/4 In., Factory Set Pressure 150 psi, Pressure Range 0 to 300 psi, Steam Capacity (Lb./Hr.) 1148, Disc Material Bronze, Overall Height 7-1/2 In., Application Air, Gas, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN

Reviews