Aquatrol
Safety Relief Valve, 1 x 1-1/4 In, 175 psi
Mfr # 88C2A1M1K1-175
Zoro # G0214261
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1"
- Outlet Size 1 1/4"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Explore More Products
- AQUATROL Safety Relief Valve, 1 x 1-1/4 In, 125 psi 88C2A1M1K1-125
- AQUATROL Safety Relief Valve, 1 x 1-1/4 In, 150 psi 88C2A1M1K1-150
- AQUATROL Safety Relief Valve, 1 x 1-1/4 In, 100 psi 88C2A1M1K1-100
- AQUATROL Adjustable Relief Valve, 1/2 In, 200 psi 69A1A1M2U1-200
- AQUATROL Safety Relief Valve, 3/4 x 1, 15 psi 740DF1M1K1-15
- AQUATROL Adjustable Relief Valve, 1-1/4 In, 150 psi 69D1A1M2U1-150
- AQUATROL Safety Relief Valve, 1 x 1-1/4, 50 psi 740EF1M1K1-50
- AQUATROL Sfty Valve, 175 psi, 1 1/4 x 1 1/2 Series 741FH1M1K1-175
- AQUATROL Sfty Valve, 75 psi, 1 MNPT x 1 FNPT Series 742DG1M1K1-75
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 100 psi 88B2A1M1K1-100
- APOLLO VALVES Safety Relief Valve, 1 In, 50 psi, Bronze 1060510
- Aquatrol Relief Valves